Philips Lighting 300M 120/130V 12 Incandescent Lamp, PS25, 300W, 120-130V, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    300M 120/130V 12
  • Rexel Part Number:

    200413
  • UPC:

    046677133917

Incandescent Lamp, 300W, 120-130V, Bulb: PS25, Base: Medium Screw (E26), Lumens: 6280, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Clear. *Philips Part # 13391-8*

$ 13.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 300M 120/130V 12

Rexel Part # 200413

UPC 046677133917

UNSPSC 39101612

Base Medium Screw (E26)

Color Clear

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 6280

Shape PS25 (Pear Straight)

Type Lamp

Volts AC 120

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch