Philips Lighting 300M/IF 120V 6/1 300 Watt Bulb PS25 ##OBSOLETE##

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    300M/IF 120V 6/1
  • Rexel Part Number:

    200251
  • UPC:

    046677101237

### NO LONGER MADE BY PHILIPS - NO SUB OFFERED ### Incandescent Lamp, 300W, 120V, Bulb: PS25, Base: Medium Screw (E26), Lumens: 6300, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: frost. *Philips Part # 38941-1* ### NO LONGER MADE BY PHILIPS - NO SUB OFFERED ###

$ 15.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 300M/IF 120V 6/1

Rexel Part # 200251

UPC 046677101237

UNSPSC 39101612

Base Medium Screw (E26)

Color Frosted

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 6300

Shape PS25 (Pear Straight)

Type Lamp

Volts AC 120

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch