Satco S4959 Incandescent Bulb, PS25, 300W, 130V, Clear

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4959
  • Rexel Part Number:

    244337
  • UPC:

    04592304959

Incandescent Bulb, 300 Watt, 130 Volt, Bulb: PS25 (Pear Straight), Base: Medium Screw (E26), Lumens: 3600, CRI: 100, Color Temperature: 2900K, Lamp Finish: Clear, Standard Case Qty: 24

$ 2.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4959

Rexel Part # 244337

UPC 04592304959

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 3600

Shape PS25 (Pear Straight)

Type Lamp

Volts AC 130

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch