Osram Sylvania 200PS/CL/99/XL-130V Incandescent Bulb, Excel Line, PS30, 200W, 130V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    200PS/CL/99/XL-130V
  • Rexel Part Number:

    89266
  • UPC:

    04613515725

Incandescent Bulb, Excel Line, 200 Watt, 130 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 2875, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 *Sylvania Part # 15725*

$ 11.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 200PS/CL/99/XL-130V

Rexel Part # 89266

UPC 04613515725

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 2875

Shape PS30 (Pear Straight)

Type Lamp

Volts AC 130

Wattage 200

Place your Will Call order by clicking the cart button next to the appropriate Branch