Osram Sylvania 300M/CL-130V Incandescent Bulb, PS30, 300W, 130V, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    300M/CL-130V
  • Rexel Part Number:

    19585
  • UPC:

    04613515744

Incandescent Bulb, 300 Watt, 130 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 5820, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 *Sylvania Part # 15744*

$ 9.54 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 300M/CL-130V

Rexel Part # 19585

UPC 04613515744

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 5820

Shape PS30 (Pear Straight)

Type Lamp

Volts AC 130

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch