Osram Sylvania 300PS35/IF-130V Incandescent Bulb, PS35, 300W, 130V, Frosted

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    300PS35/IF-130V
  • Rexel Part Number:

    23731
  • UPC:

    04613515920

Incandescent Bulb, 300 Watt, 130 Volt, Bulb: PS35 (Pear Straight), Base: Mogul Screw (E39), Lumens: 5250, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 24 *Sylvania Part # 15920*

$ 11.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 300PS35/IF-130V

Rexel Part # 23731

UPC 04613515920

UNSPSC 39101612

Base Mogul Screw (E39)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 5250

Shape PS35 (Pear Straight)

Type Lamp

Volts AC 130

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch