SYLVANIA 500PS35/CL-130V Incandescent Bulb, PS35, 500W, 130V, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    500PS35/CL-130V
  • Rexel Part Number:

    109526
  • UPC:

    046135160349

Incandescent Bulb, 500 Watt, 130 Volt, Bulb: PS35 (Pear Straight), Base: Mogul Screw (E39), Lumens: 10000, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 24 *Sylvania Part # 16034*

$ 22.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 500PS35/CL-130V

Rexel Part # 109526

UPC 046135160349

UNSPSC 39101612

Base Mogul Screw (E39)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 10000

Shape PS35 (Pear Straight)

Type Lamp

Volts AC 130

Wattage 500

Place your Will Call order by clicking the cart button next to the appropriate Branch