Philips Lighting 300/IF 120/130V 12/1 200 Watt Bulb PS35 Frost Incandescent

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    300/IF 120/130V 12/1
  • Rexel Part Number:

    203137
  • UPC:

    046677143169

Incandescent Lamp, 300W, 120-130V, Bulb: PS35, Base: Mogul Screw (E39), Lumens: 4600, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost. *Philips Part # 14316-4*

$ 23.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 300/IF 120/130V 12/1

Rexel Part # 203137

UPC 046677143169

UNSPSC 39101612

Base Mogul Screw (E39)

Color Frost

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 4600

Shape PS35 (Pear Straight)

Type Lamp

Volts AC 120

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch