Philips Lighting 500 120/130V 24/1 500 Watt Bulb PS35 Clear Incandescent

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    500 120/130V 24/1
  • Rexel Part Number:

    199345
  • UPC:

    046677144074

Incandescent Lamp, 500W, 120-130V, Bulb: PS35, Base: Mogul Screw (E39), Lumens: 8900, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Clear. *Philips Part # 14407-1*

$ 39.57 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 500 120/130V 24/1

Rexel Part # 199345

UPC 046677144074

UNSPSC 39101612

Base Mogul Screw (E39)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 8900

Shape PS35 (Pear Straight)

Type Lamp

Volts AC 120

Wattage 500

Place your Will Call order by clicking the cart button next to the appropriate Branch