Cree Lighting BBR30-06527FLF-12DE26-3U110 Dimmable LED Lamp

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    BBR30-06527FLF-12DE26-3U110
  • Rexel Part Number:

    863915
  • UPC:

    849665006749

***DISCONTINUED*** Dimmable LED Lamp, 9.5W, 120V, BR30, Base: E26, Lumens: 650, CRI: 80, 2700K

$ 10.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # BBR30-06527FLF-12DE26-3U110

Rexel Part # 863915

UPC 849665006749

UNSPSC 39112102

Angle 90

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 650

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 9.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch