Cree Lighting BBR30-06550FLF-12DE26-3U110 Dimmable LED Lamp

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    BBR30-06550FLF-12DE26-3U110
  • Rexel Part Number:

    863919
  • UPC:

    849665006756

***DISCONTINUED*** Dimmable LED Lamp, 9.5W, 120V, BR30, Base: E26, Lumens: 650, CRI: 80, 5000K

$ 10.08 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # BBR30-06550FLF-12DE26-3U110

Rexel Part # 863919

UPC 849665006756

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 5000 (Bright White)

Lumens 650

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 9.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch