Eiko 65BR30/FL-130V Incandescent Lamp, BR30, 65W, 130V, FL

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    65BR30/FL-130V
  • Rexel Part Number:

    601593
  • UPC:

    031293497994

Incandescent Lamp, 65 Watt, 130 Volt, Bulb: BR30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 620, Color Temperature: 2670K

$ 2.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # 65BR30/FL-130V

Rexel Part # 601593

UPC 031293497994

UNSPSC 39101612

Base Medium Screw (E26)

Color Temperature 2670 (Warm White)

Lumens 620

Shape BR30 (Blown Reflector)

Type Lamp

Volts AC 130

Wattage 65

Place your Will Call order by clicking the cart button next to the appropriate Branch