Green Creative 8BR30G4DIM/827 LED Lamp, Dimmable, BR30, 8W, 120V

  • Mfr/Brand Name:

    Green Creative
  • Mfr Number:

    8BR30G4DIM/827
  • Rexel Part Number:

    781167
  • UPC:

    028672407712

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Green Creative

Mfr Part # 8BR30G4DIM/827

Rexel Part # 781167

UPC 028672407712

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 650

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch