Halco 80112 LED Lamp, Dimmable, R20, 7W, 120V

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    80112
  • Rexel Part Number:

    651198
  • UPC:

    80715480112

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 520, CRI: 82, Color Temperature: 3000K

$ 25.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 80112

Rexel Part # 651198

UPC 80715480112

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 520

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch