Halco 80118 LED Lamp, Dimmable, BR40, 12W, 120V

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    80118
  • Rexel Part Number:

    651203
  • UPC:

    80715480118

LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 930, CRI: 82, Color Temperature: 3000K

$ 17.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 80118

Rexel Part # 651203

UPC 80715480118

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 930

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch