Halco 80124 LED Lamp, Dimmable, BR40, 17W, 120V

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    80124
  • Rexel Part Number:

    809956
  • UPC:

    807154801244

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K

$ 16.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 80124

Rexel Part # 809956

UPC 807154801244

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1200

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch