Halco 80160 LED Lamp, Dimmable, BR30, 9W, 120V

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    80160
  • Rexel Part Number:

    651199
  • UPC:

    80715480160

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 670, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood, Rated Average Life: 25000 Hours

$ 40.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 80160

Rexel Part # 651199

UPC 80715480160

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 670

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 9

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch