Osram Sylvania 20AR70/SP8-12V Halogen Lamp, AR70, 20W, 12V, SP8

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    20AR70/SP8-12V
  • Rexel Part Number:

    182212
  • UPC:

    04613559013

Halogen Lamp, 20 Watt, 12 Volt, Bulb: AR70 (Aluminum Reflector), Base: Double Contact Bayonet (BA15d), CRI: 100, Color Temperature: 3000K, Beam Angle: Spot 8 Degree, Standard Case Qty: 10 *Sylvania Part # 59013*

$ 28.52 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 20AR70/SP8-12V

Rexel Part # 182212

UPC 04613559013

UNSPSC 39101601

Base Bayonet (BA15d)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape AR70 (Aluminum Reflector)

Type Lamp

Volts AC 12

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch