SYLVANIA 35R20/HAL-120V Halogen Lamp, R20, 35W, 120V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    35R20/HAL-120V
  • Rexel Part Number:

    168666
  • UPC:

    04613510077

Halogen Lamp, 35 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 310, CRI: 100, Standard Case Qty: 6 *Sylvania Part # 10077*

$ 7.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 35R20/HAL-120V

Rexel Part # 168666

UPC 04613510077

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2750 (Warm White)

Lumens 310

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch