SYLVANIA 40R14/RP-120V Incandescent Lamp, R14, 40W, 120V, Medium Base

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    40R14/RP-120V
  • Rexel Part Number:

    20601
  • UPC:

    04613514819

Incandescent Lamp, 40 Watt, 120 Volt, Bulb: R14 (Blown Reflector), Base: Medium Screw (E26), Lumens: 185, CRI: 100, Color Temperature: 2850K, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 14819*

$ 4.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 40R14/RP-120V

Rexel Part # 20601

UPC 04613514819

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 185

Shape R14 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch