SYLVANIA 45R20130V Incandescent Lamp, R20, 45W, 130V, FL45

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    45R20130V
  • Rexel Part Number:

    89365
  • UPC:

    78590145942

Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45 Degree, Standard Case Qty: 60 *Sylvania Part # 15699*

$ 4.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 45R20130V

Rexel Part # 89365

UPC 78590145942

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 230

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 130

Wattage 45

Place your Will Call order by clicking the cart button next to the appropriate Branch