Osram Sylvania 45R20/CVP-130V Incandescent Lamp, R20, 45W, 130V, FL45

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    45R20/CVP-130V
  • Rexel Part Number:

    22215
  • UPC:

    04613515676

Incandescent Lamp, 45 Watt, 130 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 230, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45 Degree, Standard Case Qty: 6 *Sylvania Part # 15676*

$ 3.16 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 45R20/CVP-130V

Rexel Part # 22215

UPC 04613515676

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 230

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 130

Wattage 45

Place your Will Call order by clicking the cart button next to the appropriate Branch