SYLVANIA 45R20/RP-120V Incandescent Lamp, R20, 45W, 120V, FL45

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    45R20/RP-120V
  • Rexel Part Number:

    22230
  • UPC:

    04613515670

Incandescent Lamp, 45 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 245, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 45 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 15670*

$ 4.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 45R20/RP-120V

Rexel Part # 22230

UPC 04613515670

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 245

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 45

Place your Will Call order by clicking the cart button next to the appropriate Branch