Osram Sylvania 50AR70/FL25-12V Halogen Lamp, AR70, 50W, 12V, FL25

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    50AR70/FL25-12V
  • Rexel Part Number:

    143994
  • UPC:

    04613559016

Halogen Lamp, 50 Watt, 12 Volt, Bulb: AR70 (Aluminum Reflector), Base: Double Contact Bayonet (BA15d), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 25 Degree, Standard Case Qty: 10 *Sylvania Part # 59016*

$ 18.05 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 50AR70/FL25-12V

Rexel Part # 143994

UPC 04613559016

UNSPSC 39101601

Base Double Contact Bayonet (BA15d)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape AR70 (Aluminum Reflector)

Type Lamp

Volts AC 12

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch