Osram Sylvania 75AR111/30/FL Halogen Lamp, AR111, 75W, 12V, FL25

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    75AR111/30/FL
  • Rexel Part Number:

    126278
  • UPC:

    04613555123

Halogen Lamp, 75 Watt, 12 Volt, Bulb: AR111 (Aluminum Reflector), Screw Terminal (G53), CRI: 100, Color Temperature: 3000K, Beam Angle: Flood 25 Degree, Standard Case Qty: 6 *Sylvania Part # 55123*

$ 14.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 75AR111/30/FL

Rexel Part # 126278

UPC 04613555123

UNSPSC 39101601

Base Screw Terminal (G53)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape AR111 (Aluminum Reflector)

Type Lamp

Volts AC 12

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch