SYLVANIA 75AR111SP812V Halogen Lamp, AR111, 75W, 12V, SP6

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    75AR111SP812V
  • Rexel Part Number:

    126268
  • UPC:

    046135551253

Halogen Lamp, 75 Watt, 12 Volt, Bulb: AR111 (Aluminum Reflector), Screw Terminal (G53), CRI: 100, Color Temperature: 3000K, Beam Angle: Spot 6 Degree, Standard Case Qty: 6 *Sylvania Part # 55125*

$ 15.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # 75AR111SP812V

Rexel Part # 126268

UPC 046135551253

UNSPSC 39101601

Base Screw Terminal (G53)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Shape AR111 (Aluminum Reflector)

Type Lamp

Volts AC 12

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch