SYLVANIA LED11BR30/DIM/HO/827/G4 LED Lamp, Dimmable, BR30, 11W, 120V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED11BR30/DIM/HO/827/G4
  • Rexel Part Number:

    822028
  • UPC:

    046135791673

LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 *Sylvania Part # 79167*

$ 20.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LED11BR30/DIM/HO/827/G4

Rexel Part # 822028

UPC 046135791673

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 800

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 11

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch