Osram Sylvania LED12BR30/DIM/827 LED Lamp, Dimmable, BR30, 12W, 120V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED12BR30/DIM/827
  • Rexel Part Number:

    439838
  • UPC:

    04613578917

LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), 80 CRI, Lumens: 620, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 *Sylvania Part # 78810*

$ 17.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED12BR30/DIM/827

Rexel Part # 439838

UPC 04613578917

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 620

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch