Osram Sylvania LED6R20/DIM/827 LED Lamp, Dimmable, R20, 6W, 120V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED6R20/DIM/827
  • Rexel Part Number:

    447178
  • UPC:

    04613578489

LED Lamp, Dimmable, 6 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw E26), Lumens: 350, CRI: 80, Color Temperature: 2700K, Standard Case Qty: 6 *Sylvania Part # 78489*

$ 17.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED6R20/DIM/827

Rexel Part # 447178

UPC 04613578489

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 350

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch