SYLVANIA LED9BR30DIM82710YVRP2 LED Lamp, Dimmable, BR30, 9W, 120V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED9BR30DIM82710YVRP2
  • Rexel Part Number:

    908140
  • UPC:

    046135739545

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2700K, Rated Hours: 11000, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 6 *Sylvania Part # 73954*

$ 6.28 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 2

Mfr / Brand SYLVANIA

Mfr Part # LED9BR30DIM82710YVRP2

Rexel Part # 908140

UPC 046135739545

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 650

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 9

View similar products in this category:

Osram Sylvania LED9BR30DIM82710YVRP2 LED Lamp, Dimmable, BR30, 9W, 120V is rated 5.0 out of 5 by 3.
Rated 5 out of 5 by from Great Value Great price, super fast delivery ! Only problem, the computer would not allow the sale price to come up. Had to call the local branch for price adjustment. Super bright bulbs!
Date published: 2016-04-20
Rated 5 out of 5 by from Super fast delivery Great product, easy to use. So much brighter than the previous incandescent bulbs..
Date published: 2016-05-15
Rated 5 out of 5 by from
Date published: 2016-12-06
  • y_2017, m_4, d_21, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_2
  • loc_en_US, sid_908140, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Is there any way of connecting this replacement LED bulb to an existing fixture with non-shunting connectors with the ballast removed on 120 volts? If so, what is the required wiring configuration?

Asked by: Hutch
  • y_2017, m_4, d_22, h_1CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_908140, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch