SYLVANIA LED9BR30DIM85010YVRP2 LED Lamp, Dimmable, BR30, 9W, 120V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED9BR30DIM85010YVRP2
  • Rexel Part Number:

    906434
  • UPC:

    046135739569

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Note: RP indicates special retail packaging, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 73956*

$ 6.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LED9BR30DIM85010YVRP2

Rexel Part # 906434

UPC 046135739569

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 5000 (Bright White)

Lumens 650

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 9

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch