Philips Lighting 13BR30/END/F60 3000 DIM Dimmable LED Lamp, BR30, 13W, 120V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    13BR30/END/F60 3000 DIM
  • Rexel Part Number:

    311235
  • UPC:

    046677414894

Dimmable LED Lamp, 13W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 60 Degree, Rated Average Life: 40000 Hours, *Philips Part # 41489-6* 65W Equivalent.

$ 37.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 13BR30/END/F60 3000 DIM

Rexel Part # 311235

UPC 046677414894

UNSPSC 39111500

Angle 60

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 650

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch