Philips Lighting 300R/FL/1 300 Watt R40 Reflector Flood Frost

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    300R/FL/1
  • Rexel Part Number:

    333716
  • UPC:

    046677144326

Incandescent Reflector Lamp, 300W, 12V, Bulb: R40, Base: Medium Screw (E26), Lumens: 2960, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 14432-9* Commonly used in Swimming Pool Applications.

$ 134.44 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 300R/FL/1

Rexel Part # 333716

UPC 046677144326

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 2960

Shape R40 (Blown Reflector)

Type Lamp

Volts AC 12

Wattage 300

Place your Will Call order by clicking the cart button next to the appropriate Branch