Philips Lighting 500R40/3FL 500 Watt Bulb Frost Reflector Flood

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    500R40/3FL
  • Rexel Part Number:

    203347
  • UPC:

    046677144340

Incandescent Reflector Lamp, 500W, 120-130V, Bulb: R40, Base: Mogul Screw (E39), Lumens: 5000, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 14434-5*

$ 75.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 500R40/3FL

Rexel Part # 203347

UPC 046677144340

UNSPSC 39101612

Base Mogul Screw (E39)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 5000

Shape R40 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 500

Place your Will Call order by clicking the cart button next to the appropriate Branch