Philips Lighting 6R20/END/F22 2700 DIM 6/1 6 W R20 Dimmable LED Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    6R20/END/F22 2700 DIM 6/1
  • Rexel Part Number:

    297681
  • UPC:

    046677408268

Dimmable LED Lamp, 6W, 120V, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 200, CRI: 81, Color Temperature: 2700K, Beam Angle: 22º, Rated Average Life: 45,000 Hrs. *Philips Part # 40826-0* 30W Equivalent.

$ 43.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 6R20/END/F22 2700 DIM 6/1

Rexel Part # 297681

UPC 046677408268

UNSPSC 39111500

Angle 22

Base Medium Screw (E26)

Color Rendering Index (CRI) 81

Color Temperature 2700 (Warm White)

Lumens 200

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch