Philips Lighting GBE 20W 12V Halogen Lamp, R37, 20W, 12V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    GBE 20W 12V
  • Rexel Part Number:

    206312
  • UPC:

    046677340025

Halogen Reflector Lamp, 20W, 12V, Bulb: R37, Base: DC Bayonet (B15d), Lumens: 1500, Color Temperature: 3000K, Beam Angle: 25°, Color: Frost. *Philips Part # 34002-6*

$ 38.07 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # GBE 20W 12V

Rexel Part # 206312

UPC 046677340025

UNSPSC 39101601

Base Bayonet (BA15d)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 1500

Shape R37 (Blown Reflector)

Type Lamp

Volts AC 12

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch