Satco 45R20/FL Incandescent Reflector Lamp, R20, 45W, 130V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    45R20/FL
  • Rexel Part Number:

    326379
  • UPC:

    045923038495

Incandescent Reflector Lamp, 45W, 130V, Bulb: R20, Base: Medium Screw (E26), Lumens: 325, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Satco Part # S3849*

$ 1.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 45R20/FL

Rexel Part # 326379

UPC 045923038495

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 325

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 130

Wattage 45

Place your Will Call order by clicking the cart button next to the appropriate Branch