Satco S3214 Incandescent Reflector Lamp, R16, 40W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S3214
  • Rexel Part Number:

    104227
  • UPC:

    045923032141

Incandescent Reflector Lamp, 40W, 120V, Bulb: R16, Base: Medium Screw (E26), Lumens: 280, Color Temperature: 2700K, Rated Average Life: 1,500 Hrs. Color: Frost. *Satco Part # S3214*

$ 2.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S3214

Rexel Part # 104227

UPC 045923032141

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 280

Shape R16 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 40

Place your Will Call order by clicking the cart button next to the appropriate Branch