Satco S9142 LED Lamp, Dimmable, R20, 7W, 120V

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S9142
  • Rexel Part Number:

    802519
  • UPC:

    045923091421

LED Lamp, Dimmable, 7 Watt, 120 Volt, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 560, CRI: 80, Color Temperature: 4000K, Beam Angle: 106º, Rated Average Life: 25,000 Hrs, ENERGY STAR® Certified

$ 12.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S9142

Rexel Part # 802519

UPC 045923091421

UNSPSC 39112102

Angle 106

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 4000 (Cool White)

Lumens 560

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch