Shat-R-Shield 01696W Incandescent Lamp, Shatter-Resistant, R40, 250W, 120V, Clear

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    01696W
  • Rexel Part Number:

    864781
  • UPC:

    726585016969

Incandescent Lamp, Shatter-Resistant, 250 Watt, 120 Volt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 100, Color Temperature: 2700K, Lamp Finish: Clear

$ 11.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 01696W

Rexel Part # 864781

UPC 726585016969

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2700 (Warm White)

Lumens 1200

Shape R40 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch