Solais LR38/25/30/1000 LED Lamp, PAR38, 18W, 120V, FL25

  • Mfr/Brand Name:

    Solais
  • Mfr Number:

    LR38/25/30/1000
  • Rexel Part Number:

    228975
  • UPC:

LED Lamp, PAR38, 18 Watt, 120 Volt, 3000K, Base: Medium Screw, 82 CRI, Lumens: 1000, Flood 25 Degree

$ 119.09 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Solais

Mfr Part # LR38/25/30/1000

Rexel Part # 228975

UPC

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 1000

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch