TCP LE2WGBF LED Lamp, Elevator, 2.2W, 13V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LE2WGBF
  • Rexel Part Number:

    325826
  • UPC:

    762148136729

LED Lamp, Elevator, 2.2 Watt, 13 Volts AC/DC, Bulb: R12 (Blown Reflector), Base: DC Bayonet (BA15d), Lumens: 110, CRI: 80, Color Temperature: 3200K, Beam Angle: 25º, Rated Average Life: 25,000 Hrs, 10 Watt Equivalent

$ 43.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LE2WGBF

Rexel Part # 325826

UPC 762148136729

UNSPSC 39101600

Angle 25

Base Bayonet (BA15d)

Color Rendering Index (CRI) 80

Color Temperature 3200 (Warm White)

Lumens 110

Shape R12 (Blown Reflector)

Type Lamp

Volts AC 13

Wattage 2.2

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch