TCP LED10BR30D27K Dimmable LED Lamp, BR30, 10W, 120V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED10BR30D27K
  • Rexel Part Number:

    588343
  • UPC:

    762148244806

Dimmable LED Lamp, 10W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. 65W Equivalent.

$ 38.98 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED10BR30D27K

Rexel Part # 588343

UPC 762148244806

UNSPSC 39111611

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 650

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch