TCP LED10BR30D50K LED Lamp, Dimmable, BR30, 10W, 120V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED10BR30D50K
  • Rexel Part Number:

    828908
  • UPC:

    762148258230

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 5000K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. 65W Equivalent.

$ 10.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED10BR30D50K

Rexel Part # 828908

UPC 762148258230

UNSPSC 39101628

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 700

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch