TCP LED11E26BR4027K 11 W BR30 Dimmable LED Bulb

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED11E26BR4027K
  • Rexel Part Number:

    454845
  • UPC:

    762148204145

LED Lamp, 11W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 85, Color Temperature: 2700K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. 65W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ### PLATT# 080228 ###

$ 45.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED11E26BR4027K

Rexel Part # 454845

UPC 762148204145

UNSPSC 39101600

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 2700 (Warm White)

Lumens 650

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 11

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch