TCP LED12BR30D27K Dimmable LED Lamp, BR30, 12W, 120V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED12BR30D27K
  • Rexel Part Number:

    586220
  • UPC:

    762148243946

Dimmable LED Lamp, 12W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. 65W Equivalent.

$ 12.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED12BR30D27K

Rexel Part # 586220

UPC 762148243946

UNSPSC 39111505

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 850

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch