TCP LED12BR40D27K Dimmable LED Lamp, BR40, 12W, 120V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED12BR40D27K
  • Rexel Part Number:

    592889
  • UPC:

    762148247654

Dimmable LED Lamp, 12W, 120V, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 2700K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. 50W Equivalent.

$ 17.55 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED12BR40D27K

Rexel Part # 592889

UPC 762148247654

UNSPSC 39111505

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 850

Shape BR40 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch