TCP LED8R20D50K LED Lamp, Dimmable, R20, 8W, 120V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED8R20D50K
  • Rexel Part Number:

    784463
  • UPC:

    762148258278

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 580, CRI: 82, Color Temperature: 5000K

$ 10.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED8R20D50K

Rexel Part # 784463

UPC 762148258278

UNSPSC 39101628

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Lumens 580

Shape R20 (Blown Reflector)

Type Lamp

Volts AC 120

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch