TCP LED9E26R2027K LED Lamp, Dimmable, BR20, 9W, 120V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED9E26R2027K
  • Rexel Part Number:

    414345
  • UPC:

    76214821351

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 450, CRI: 85, Color Temperature: 2700K

$ 35.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED9E26R2027K

Rexel Part # 414345

UPC 76214821351

UNSPSC 39101600

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 2700 (Warm White)

Lumens 450

Shape BR20 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 9

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch