Osram Sylvania LU100/D High Pressure Sodium Lamp, ET23-1/2, 100W, Coated

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LU100/D
  • Rexel Part Number:

    101261
  • UPC:

    04613567515

High Pressure Sodium Lamp, 100 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 8800, CRI: 22, Color Temperature: 2100K, Lamp Finish: Coated, ANSI Code: S54, Standard Case Qty: 20 *Sylvania Part # 67515*

$ 38.17 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LU100/D

Rexel Part # 101261

UPC 04613567515

UNSPSC 39101617

ANSI Code S54

Base Mogul Screw (E39)

Color Rendering Index (CRI) 22

Color Temperature 2100 (Warm)

Lumens 8800

Shape ET23-1/2 (Ellipsoidal Tubular)

Type Lamp

Volts AC 55

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch